Skip Content

DG
LCN

Series 4630, Aluminum, Auto Operator

  • Item # 45DR72
  • My Part #
  • Mfr. Model # 4631-STD AL
  • Catalog Page # N/A
  • UNSPSC # 30171512
Series 4630, Aluminum, Auto Operator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Auto Operator
  • Performance Heavy-Duty
  • Electrical/Mechanical Electrical
  • Voltage 120
  • Finish Aluminum
  • Door Width 36" to 48"
  • Series 4630
  • For Door Thickness 1-3/4"
  • Door Handing Non-Handed
  • ADA Compliant ADA Compliant
  • Fire Rated Yes
  • Standards ANSI A117.1, A156.19
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms