ST
LCN

Manual Hydraulic LCN 4111-Series Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Item # 28XR27
  • My Part #
  • Mfr. Model # 4111-EDA LH DKBRZ
  • Catalog Page # N/A
  • UNSPSC # 30171514
Manual Hydraulic LCN 4111-Series Door Closer, Heavy Duty Interior and Exterior, Dark Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $354.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 11.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Closer Brand LCN
  • Item Door Closer
  • Closer Series LCN 4111
  • Interior/Exterior Interior and Exterior
  • Automatic/Manual Manual
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Non Hold Open
  • Hand Orientation Left Hand
  • Ligature Resistant No
  • Closer Mounting Style Regular
  • Standards ANSI A156.4 Grade 1
  • ADA Compliant No
  • Finish Dark Bronze Powder Coat
  • Arm Material Cast Aluminum
  • Arm Type Non-Hold Open, Regular
  • Color Dark Bronze
  • Exterior Door Width Up to 42"
  • Housing Height 3-1/2"
  • Housing Length 12-1/4"
  • Housing Depth 2-1/4"
  • Includes Mounting Screws, Full Size Cover
  • Interior Door Width Up to 54"
  • Max. Door Opening 180 Degrees
  • Mounting Hardware Included
  • Spring Size Adjustable 1 to 5
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.