ST
LCN

Hydraulic LCN 1261-Series Security Door Closer, Heavy Duty Interior and Exterior, Aluminum

  • Item # 22RA99
  • My Part #
  • Mfr. Model # 1261-Rw/PA AL
  • Catalog Page # 1988
  • Catalog Group # H4242
  • UNSPSC # 30171514
Hydraulic LCN 1261-Series Security Door Closer, Heavy Duty Interior and Exterior, Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $166.57 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The IR SECURITY & SAFETY heavy-duty door closer has a cast-iron cylinder, forged steel arm, all-weather fluid, and double heat-treated pinion that helps provide a long life cycle. 1261 Series Closer is nonhanded and can be mounted with parallel arm on either right or left swing door. Nonsized cylinder is adjustable for interior doors 4 ft. 6” and exterior doors to 3 ft. 6”. Does not include cover. Powder-coated finish. Self-tapping/self-reaming screws, and peel-and-stick templates help ensure accurate installation.

View More

Technical Specs

  • Closer Brand LCN
  • Item Security Door Closer
  • Closer Series LCN 1261
  • Interior/Exterior Interior and Exterior
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Non Hold Open
  • Hand Orientation Non-Handed
  • Closer Mounting Style Tri-Mount
  • Standards Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed
  • ADA Compliant Yes
  • Finish Sprayed Aluminum
  • Arm Type Tri-Mount Hold Open
  • Color Aluminum
  • Exterior Door Width Up to 36"
  • Housing Height 1-7/8"
  • Housing Length 9-15/16"
  • Housing Depth 2-3/8"
  • Includes Self Drilling Screws, Hardware
  • Interior Door Width Up to 48"
  • Max. Door Opening Up to 180 Degrees
  • Mounting Hardware Included
  • Projection from Wall 2-3/8"
  • Spring Size Adjustable 1 to 5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.