Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
LCN

Hydraulic LCN 1261-Series Door Closer, Standard Duty Interior and Exterior

  • Item# 1XFJ6
  • Mfr. Model# 1261 Rw/PA DKBRZ
  • Catalog Page# N/A
  • Catalog Group# D1147
  • UNSPSC# 30171514
Hydraulic LCN 1261-Series Door Closer, Standard Duty Interior and Exterior close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Closer Brand LCN
  • Item Door Closer
  • Closer Series LCN 1261
  • Interior/Exterior Interior and Exterior
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Standard Duty
  • Hand Orientation Non-Handed
  • Closer Mounting Style Parallel, Regular, Top Frame
  • Standards Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed
  • ADA Compliant No
  • Finish Dark Bronze Powder Coat
  • Arm Material Cast Iron
  • Arm Type Regular Arm
  • Exterior Door Width 42"
  • Housing Height 1-7/8"
  • Housing Length 9-15/16"
  • Housing Depth 2-3/8"
  • Includes Mounting Hardware
  • Interior Door Width 24 to 54"
  • Max. Door Opening 180 Degrees
  • Projection from Wall 2-3/8"
  • Spring Size 1-5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.