Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LCN

Hydraulic LCN SC61-Series Security Door Closer, Standard Duty Interior and Exterior, Aluminum

  • Item# 22RC46
  • Mfr. Model# SC61 RW/PA SLIM 689 TBWMS
  • Catalog Page# 2041
  • Catalog Group# H4265
  • UNSPSC# 30171514
Hydraulic LCN SC61-Series Security Door Closer, Standard Duty Interior and Exterior, Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $126.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.86 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FALCON® door closer has a cast-aluminum cylinder, stamped steel arm, all-weather fluid, and heat-treated pinion. Adjustable for general speed, latch speed, and back check. Closer is nonhanded and can be mounted parallel arm on either right or left swinging doors. Nonsized cylinder is adjustable 1 through 5. SC61 Series has a Norton 1600 Series footprint.

View More

Technical Specs

  • Closer Brand LCN
  • Item Security Door Closer
  • Closer Series LCN SC61
  • Interior/Exterior Interior and Exterior
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Standard Duty
  • Closer Type Non Hold Open
  • Hand Orientation Non-Handed
  • Closer Mounting Style Parallel
  • Standards Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed
  • ADA Compliant No
  • Finish Natural
  • Arm Type Parallel
  • Color Aluminum
  • Housing Height 3/4"
  • Housing Length 9-1/16"
  • Housing Depth 3-1/8"
  • Includes Self Drilling Screws, Hardware, Cover
  • Interior Door Width Up to 48"
  • Max. Door Opening Up to 180 Degrees
  • Mounting Hardware Included
  • Projection from Wall 3-1/8"
  • Spring Size Adjustable 1 to 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.