Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LCN

Hydraulic, Heavy Duty, Non-Handed, Aluminum Security Door Closer

  • Item# 22RA97
  • Mfr. Model# 1261 HW/PA 689 SRT
  • Catalog Page# 2432
  • Catalog Group# H4241
  • UNSPSC# 30171514
Hydraulic, Heavy Duty, Non-Handed, Aluminum Security Door Closer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $228.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The IR SECURITY & SAFETY heavy-duty door closer has a cast-iron cylinder, forged steel arm, all-weather fluid, and double heat-treated pinion that helps provide a long life cycle. 1261 Series Closer is nonhanded and can be mounted with parallel arm on either right or left swing door. Nonsized cylinder is adjustable for interior doors 4 ft. 6” and exterior doors to 3 ft. 6”. Does not include cover. Powder-coated finish. Self-tapping/self-reaming screws, and peel-and-stick templates help ensure accurate installation.

View More

Technical Specs

  • Item Security Door Closer
  • Closing Operation Mode Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Hold Open
  • Door Handing Non-Handed
  • Arm Type Parallel
  • Mounting Style Parrallel Arm
  • Housing Length 9-15/16"
  • Housing Width 2-3/8"
  • Housing Height 1-7/8"
  • Finish Aluminum
  • Max. Door Opening Up to 180 Degrees
  • Exterior Door Width Up to 36"
  • Interior Door Width Up to 48"
  • Projection from Wall 2-3/8"
  • Spring Size Adjustable 1 to 5
  • Color Aluminum
  • For Use With Interior and Exterior Doors
  • Mounting Hardware Included
  • Includes Self Drilling Screws, Hardware
  • Standards Meet Americans with Disabilities Act Guidelines, ANSI 156.4 Grade 1, UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.