Skip Content
TP
LCN

Automatic LCN 9131-Series Powered Door Operator, Heavy Duty, Aluminum

  • Item # 40GN57
  • Mfr. Model # 9131-STD ANCLR
  • Catalog Page # N/A
  • UNSPSC # 30171514
Automatic LCN 9131-Series Powered Door Operator, Heavy Duty, Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,395.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 31.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Closer Brand LCN
  • Item Powered Door Operator
  • Closer Series LCN 9131
  • Automatic/Manual Automatic
  • Closer Performance Heavy Duty
  • Closer Type Swing Operator
  • Hand Orientation Non-Handed
  • ADA Compliant Yes
  • Finish Sprayed Aluminum
  • Arm Material Steel
  • Arm Type Standard
  • Color Aluminum
  • Exterior Door Width 36"
  • Housing Height 4-1/2"
  • Housing Length 27"
  • Housing Depth 4-3/4"
  • Includes Automatic Pull Operator
  • Interior Door Width 30" to 48"
  • Max. Door Opening 90 Degrees
  • Mounting Hardware Included
  • Projection from Wall 4-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.