Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LCN

Automatic Hydraulic LCN 4642-Series Powered Door Operator, Heavy Duty, Aluminum

  • Item # 40GN60
  • My Part #
  • Mfr. Model # 4642-REG AL
  • Catalog Page # N/A
  • UNSPSC # 30171514
Automatic Hydraulic LCN 4642-Series Powered Door Operator, Heavy Duty, Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Door Closers

Technical Specs

  • Closer Brand LCN
  • Item Powered Door Operator
  • Closer Series LCN 4642
  • Automatic/Manual Automatic
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Swing Operator
  • Hand Orientation Non-Handed
  • Closer Mounting Style Regular
  • Standards ANSI A117.1, A156.19
  • ADA Compliant Yes
  • Finish Natural
  • Arm Material Steel
  • Arm Type Regular
  • Color Aluminum
  • Exterior Door Width 26" to 36"
  • Housing Height 5-3/16"
  • Housing Length 33-1/2"
  • Housing Depth 4-7/8"
  • Includes Automatic Push Operator
  • Interior Door Width 26" to 48"
  • Max. Door Opening 90 Degrees
  • Mounting Hardware Included
  • Projection from Wall 4-7/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms