Skip Content

DV
LCN

Automatic Hydraulic LCN 4631-Series Powered Door Operator, Heavy Duty, Aluminum

  • Item # 40GN59
  • My Part #
  • Mfr. Model # 4631-STD AL
  • Catalog Page # N/A
  • UNSPSC # 30171514
Automatic Hydraulic LCN 4631-Series Powered Door Operator, Heavy Duty, Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Door Closers

Technical Specs

  • Closer Brand LCN
  • Item Powered Door Operator
  • Closer Series LCN 4631
  • Automatic/Manual Automatic
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Swing Operator
  • Hand Orientation Non-Handed
  • Closer Mounting Style Regular
  • Standards ANSI A117.1, A156.19
  • ADA Compliant Yes
  • Finish Natural
  • Arm Material Steel
  • Arm Type Standard
  • Color Aluminum
  • Exterior Door Width 30" to 36"
  • Housing Height 5-3/16"
  • Housing Length 33-1/2"
  • Housing Depth 4-7/8"
  • Includes Automatic Pull Operator
  • Interior Door Width 30" to 48"
  • Max. Door Opening 90 Degrees
  • Mounting Hardware Included
  • Projection from Wall 4-7/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms