Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

L.B. WHITE

25-1/3" x 9-7/8" x 14" Forced Air Portable Gas Heater with 2200 sq. ft. Heating Area

  • Item# 16W276
  • Mfr. Model# CP100CSPD210093
  • Catalog Page# 3843
  • UNSPSC# 40101819
25-1/3" x 9-7/8" x 14" Forced Air Portable Gas Heater with 2200 sq. ft. Heating Area close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $363.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.44 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

L.B. White® portable gas-fired force-air heater delivers reliable, directional heat. Corrosion-resistant heater features 3-trial ignition system and heavy-gauge combustion chamber and burner plate.

View More

Technical Specs

  • Item Forced Air Portable Gas Heater
  • Gas Type LP
  • BtuH Output 50,000 a 100,000
  • Min. Cylinder Size 100 lb.
  • Heating Area 2200 sq. ft.
  • Fuel Rate 4.6 lb./hr.
  • Amps AC 2
  • Voltage 120
  • Built-In Thermostat No
  • Height 14"
  • Width 9-7/8"
  • Length 25-1/3"
  • Air Flow 350 cfm
  • Hz 60
  • Features (2) Stage Output, Heavy Gauge Combustion Chamber, Tri-Shield Finish, Electronic Spark Ignition
  • Safety Features Safety Gas Control Valve, Backflash Switch, P.O.L. Valve
  • Manufacturers Warranty Length 1 yr.
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

CP100CSPD210093

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.