Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
L.B. WHITE

End Diffuser, For Use With Mfr. No. 26346, 26347, 26348

  • Item # 16W310
  • Mfr. Model # 500-26350
  • Catalog Page # 3144
  • UNSPSC # 40101819
End Diffuser, For Use With Mfr. No. 26346, 26347, 26348 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $432.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 26.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Construction/Tent Gas-Fired Heaters

• 120V
Provide quiet operation with fuel-efficient direct-fired design. Feature a 20-ft. remote start thermostat, totally enclosed flame, airflow safety devices, and enclosed electronics. 12-ft. extendable ducting available for all models. Designed with dependable, electronic spark ignition. Easy to transport with lift handles and heavy-duty wheels.
CSA Certified.

View More

Technical Specs

  • Item End Diffuser
  • Width 29"
  • Depth 24-5/8"
  • Height 12-7/8"
  • For Use With Mfr. No. 26346, 26347, 26348
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.