Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

L.B. WHITE

41" x 9" x 12" Convection Portable Gas Heater with 4500 sq. ft. Heating Area

  • Item# 16W296
  • Mfr. Model# 900-322G
  • Catalog Page# 3843
  • UNSPSC# 40101819
41" x 9" x 12" Convection Portable Gas Heater with 4500 sq. ft. Heating Area close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $366.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight heater requires no electricity for operation, heats open areas quickly, and is for use in well-ventilated or outdoor areas. Horizontal unit has low ceiling clearance and an innovative top design for superior heat distribution. Gas tank not included.

View More

Technical Specs

  • Item Convection Portable Gas Heater
  • Gas Type LP
  • BtuH Output 200,000
  • Min. Cylinder Size 100 lb.
  • Heating Area 4500 sq. ft.
  • Fuel Rate 9.3 lb./hr.
  • Voltage 120
  • Built-In Thermostat No
  • Height 12"
  • Width 9"
  • Length 41"
  • Air Flow 834 cfm
  • Features Cast Iron Burner, Adjustable Output Control, Pilot Ignition
  • Safety Features Pilot Safety Gas Control Valve, P.O.L. Valve
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.