Skip Content

TP
LAXCO, INC

Stereo Zoom Microscope,40X to 800X Mag

  • Item # 46MP18
  • My Part #
  • Mfr. Model # MS-204
  • Catalog Page # N/A
  • UNSPSC # 41111709
Stereo Zoom Microscope,40X to 800X Mag close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $773.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stereo Zoom Microscope
  • Optical Tube Binocular, Dual Adjustable Diopter
  • Eyepiece Protractor Optional
  • Magnification 40X to 800X
  • Illumination Halogen
  • Focusing Height Maximum 76.2mm
  • Max. Workpiece Height 110mm
  • Table Travel Fixed
  • Table Size 177.8 x 177.8mm
  • Glass Stage Area 75mm
  • Power Supply 110VAC
  • Meets/Exceeds CE
  • Includes Dust Cover, Eye Cup, Black/White Stage Plate, Spare Bulbs
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.