Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Spectrophotometer, UV/VIS, 190 to 1100nm

  • Item# 36Y042
  • Mfr. Model# Alpha 1860
  • Catalog Page# 789
  • UNSPSC# 41115406
Spectrophotometer,UV/VIS,190 to 1100nm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7,958.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 44.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in fields of quality control and research such as clinical chemistry, biochemistry, petro chemistry, environmental protection, food and beverage, water, and waste water. Designed with monochromator, detector to receive and convert the transmitted light to an electrical signal, and digital display of absorbance and transmittance.

View More

Technical Specs

  • Item Spectrophotometer
  • Type UV/VIS Single Beam
  • Max. Temp. (F) 104 Degrees
  • Max. Temp. (C) 40 Degrees
  • Bandwidth 2nm
  • Wavelength 190 to 1100nm
  • Max. Weight (Lb.) 35.27
  • Voltage (AC) 90 to 240VAC; 50 to 60 Hz
  • Accuracy Less Than +/-0.3% T
  • Material Metal Chassis with Plastic Cover
  • Depth 18.11"
  • Width 22.44"
  • Height 9.06"
  • Includes Instrument, Power Cord, Dust Cover, Cuvettes: (4) Optical Glass Cuvettes, (2) Quartz, 4-Cell Stage, User Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.