Skip Content
TP
LAWS

Outdoor Alert System with 2-Way Radio Communication, Powered By Battery with Solar Charger

  • Item # 5EHH6
  • Mfr. Model # LAWS-100SR-P
  • Catalog Page # N/A
  • UNSPSC # 41114410
Outdoor Alert System with 2-Way Radio Communication, Powered By Battery with Solar Charger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $26,179.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Outdoor Alert System with 2-Way Radio Communication
  • Powered By Battery with Solar Charger
  • Alarms High Power Alert Signal Tone, Voice Hazard Message, Amber and Red Lights for Visual Notification
  • Specific Area Message Encoding Yes
  • Activates By NOAA Weather Radio (NWR) Broadcast Signals
  • Includes Control Box with Battery Backup, Lights, Speaker Drivers and Horns, Solar Panels, UHF and VHF Radio Communication for Making your Own Public Announcements.
  • Decibels Nominal 70 db(c) Audible Range is Approximately 1200 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.