Navigation Menu New

Access My Account, Order History, Lists and more here.

52ZA63 80-5000R/BK/OR UNSPSC # 46151505

Barrier Post, 38-1/4" H, Black

  • Item # 52ZA63
  • Mfr. Model # 80-5000R/BK/OR
  • UNSPSC # 46151505
  • Catalog Group # J5953
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Designed for harsh outdoor environments, this LAVI barrier post with belt is rugged HDPE construction for long life. Model is ideal for temporarily closing or blocking access to aisles, doorways and thresholds. The lightweight post features an integrated grip that provides you with enough leverage to move the post a short distance. The slide-on base helps keep the post straight and upright even under grueling conditions.

Tap image to zoom.

Roll over image to zoom.

Barrier Post, 38-1/4" H, Black

  • Item # 52ZA63
  • Mfr. Model # 80-5000R/BK/OR
  • UNSPSC # 46151505
  • Catalog Group # J5953
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Designed for harsh outdoor environments, this LAVI barrier post with belt is rugged HDPE construction for long life. Model is ideal for temporarily closing or blocking access to aisles, doorways and thresholds. The lightweight post features an integrated grip that provides you with enough leverage to move the post a short distance. The slide-on base helps keep the post straight and upright even under grueling conditions.

Technical Specs

  • Item Barrier Post with Belt
  • Post Material High Density Polyethylene
  • Post Finish Textured
  • Post Height 38 1/4 in
  • Post Dia. 3 1/2 in
  • Base Type Basic
  • Base Dia. 16 in
  • Base Material Rubber
  • Base Finish Unfinished
  • Number of Belts 1
  • Belt Length 12 ft
  • Belt Color Orange
  • Belt Message None
  • Belt Width 2 in
  • Indoor / Outdoor Outdoor
  • ADA Compliance No

Designed for harsh outdoor environments, this LAVI barrier post with belt is rugged HDPE construction for long life. Model is ideal for temporarily closing or blocking access to aisles, doorways and thresholds. The lightweight post features an integrated grip that provides you with enough leverage to move the post a short distance. The slide-on base helps keep the post straight and upright even under grueling conditions.

Back to Top