TP
LAVI

Barrier Post, 38-1/4" H, Black

  • Item # 52ZA61
  • My Part #
  • Mfr. Model # 80-5000R/BK/SF
  • Catalog Page # 2043
  • Catalog Group # J5953
  • UNSPSC # 46151505
Barrier Post, 38-1/4" H, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $168.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for harsh outdoor environments, this LAVI barrier post with belt is rugged HDPE construction for long life. Model is ideal for temporarily closing or blocking access to aisles, doorways and thresholds. The lightweight post features an integrated grip that provides you with enough leverage to move the post a short distance. The slide-on base helps keep the post straight and upright even under grueling conditions.

View More

Technical Specs

  • Item Barrier Post with Belt
  • Post Material High Density Polyethylene
  • Post Finish Textured
  • Post Height 38-1/4"
  • Post Dia. 3-1/2"
  • Base Type Basic
  • Base Dia. 16"
  • Base Material Rubber
  • Base Finish Unfinished
  • Number of Belts 1
  • Belt Length 12 ft.
  • Belt Color Black and Yellow Diagonal Striped
  • Belt Message None
  • Belt Width 2"
  • Indoor / Outdoor Outdoor
  • ADA Compliance No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.