Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

LAVI 316 Wall Flange: Wall Flange, Round, Stainless Steel, 3 in Overall Lg, Silver

Item 
52YX75
Mfr. Model 
49-510/1H

Product Details

Catalog Page
N/A
Brand
LAVI 316
Handrail Component
Wall Flange
Handrail Shape
Round
Handrail Component Material
Stainless Steel
Overall Length
3 in
Handrail Dimensions
1-1/2 in
Color
Silver
For Use With
Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8
Overall Height
1-1/16 in
Mounting Hole Dia.
1/8 in
Number of Mounting Holes
3
UNSPSC
24101809
Country of Origin
China (subject to change)