Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

LAVA Hand Cleaner: Bar, Wrapped, 5.75 oz, Fragrance Free, Moisturizing, Includes Grit, 24 PK

Item 
41D708
Mfr. Model 
WDC 10185

Product Details

Catalog Page
N/A
Brand
LAVA
Manufacturer Part Number
WDC 10185
Container Type
Wrapped
Form
Bar
Container Size
5.75 oz
Fragrance
Fragrance Free
Hygienic Properties
Moisturizing
Includes Grit
Yes
Requires Dispenser
No
Product Type
Hand Cleaner
Application
Hand Cleansing
Removes
Germs; Grease; Grime
Color
White
NSF Rating
Not Rated
UNSPSC
53131608
Country of Origin
USA (subject to change)
Product Description

General purpose heavy-duty hand cleaners effectively cleanse hands from greasy industrial soils.