Skip Content

DG
LAVA HEAT ITALIA

Patio Heater,Copper,NG

  • Item # 49T862
  • My Part #
  • Mfr. Model # 857999004027
  • Catalog Page # N/A
  • UNSPSC # 40101819
Patio Heater,Copper,NG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Patio Heater
  • Gas Type NG
  • For Use With Natural Gas Line
  • BtuH Input 51,000
  • Finish Copper
  • Material Steel
  • Heat Pattern 5 ft. Radius
  • Heating Area 79 sq. ft.
  • Ignition Type Manual "Easy Start" Electronic Ignition With Adjustable Flame Setting With Knob
  • Reflector Material Chrome
  • Safety Features Borosilicate Glass, Safety Shut Off Valve, Safe Tilt Switch
  • Length 22"
  • Width 22"
  • Height 72-1/2"
  • Features Fully Assembled, Collapsible Design, Adjustable Heat Settings, Spiral Flame, Built-In Wheel Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms