ST
LAVA

Bar Hand Cleaner, Unscented, 4 oz. Wrapped, 48 PK

  • Item # 32V427
  • My Part #
  • Mfr. Model # 10383
  • Catalog Page # N/A
  • UNSPSC # 53131608
Bar Hand Cleaner, Unscented, 4 oz. Wrapped, 48 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.40 / pkg. of 48
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lava® bar soap is the original heavy-duty hand cleaner developed in 1893. Lava is the brand to use for extremely dirty hands. This hand soap cuts through grease, grime, paint, ink, and glue. Lava soap is combined with other cleaning and moisturizing agents to clean and soften the dirtiest of hands. Unscented. Individually boxed.

View More

Technical Specs

  • Hygiene Product Grouping Hand Cleaner
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Wrapped
  • Hygiene Form Bar
  • Size 4 oz.
  • Hygiene Properties Deodorizing,Scrubbing Particles
  • Fragrance Unscented
  • Formula Pumice
  • Color White
  • Uses Dispenser No
  • Item Hand Cleaner
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.