Skip Content

 
LASCO

Coupling

Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Coupling 
  • Body Material PVC 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Schedule
Please Select
Pipe Size
Please Select
Connection Type
Please Select
Length
Please Select

Your Filters:

Clear All
Price
  • Under $1 
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Schedule
Pipe Size
Connection Type
Length
Price
Qty
Please use Qty box to add item(s) to cart.
1429-005
1/2"
Insert

$0.82 / each

Enter location to check availability
Catalog Page #  3500 

Price $0.82 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Pipe Size 1/2"
  • Connection Type Insert
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1429-007
3/4"
Insert

$0.99 / each

Enter location to check availability
Catalog Page #  3500 

Price $0.99 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Pipe Size 3/4"
  • Connection Type Insert
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
429003
40
3/8"
Socket x Socket
1.61"

$0.66 / each

Enter location to check availability
Catalog Page #  3498 

Price $0.66 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 40
  • Pipe Size 3/8"
  • Connection Type Socket x Socket
  • Length 1.61"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
430005
40
1/2"
FNPT x FNPT
1.70"

$0.46 / each

Enter location to check availability
Catalog Page #  3498 

Price $0.46 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • Length 1.70"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
429005BC
40
1/2"
Socket x Socket
1.67"

$0.25 / each

Enter location to check availability
Catalog Page #  3498 

Price $0.25 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1/2"
  • Connection Type Socket x Socket
  • Length 1.67"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
430007
40
3/4"
FNPT x FNPT
1-1/2"

$0.86 / each

Enter location to check availability
Catalog Page #  3498 

Price $0.86 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 40
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • Length 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
429007BC
40
3/4"
Socket x Socket
1.70"

$0.36 / each

Enter location to check availability
Catalog Page #  3498 

Price $0.36 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 40
  • Pipe Size 3/4"
  • Connection Type Socket x Socket
  • Length 1.70"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
429101
40
3/4" x 1/2"
Socket x Socket
1.68"

$0.62 / each

Enter location to check availability
Catalog Page #  3499 

Price $0.62 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 40
  • Pipe Size 3/4" x 1/2"
  • Connection Type Socket x Socket
  • Length 1.68"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
429010BC
40
1"
Socket x Socket
2.08"

$0.57 / each

Enter location to check availability
Catalog Page #  3498 

Price $0.57 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1"
  • Connection Type Socket x Socket
  • Length 2.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
429012
40
1-1/4"
Socket x Socket
2.62"

$0.84 / each

Enter location to check availability
Catalog Page #  3498 

Price $0.84 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1-1/4"
  • Connection Type Socket x Socket
  • Length 2.62"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
429015BC
40
1-1/2"
Socket x Socket
2.73"

$0.88 / each

Enter location to check availability
Catalog Page #  3498 

Price $0.88 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupling
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1-1/2"
  • Connection Type Socket x Socket
  • Length 2.73"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More