Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LASCAR

Power Supply,Digital,Adjustable Benchtop

  • Item # 20FP91
  • My Part #
  • Mfr. Model # PSU-130
  • Catalog Page # N/A
  • UNSPSC # 39121004
Power Supply,Digital,Adjustable Benchtop close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Power Supply
  • Output Volts (DC) 0 to 30
  • Output Current (Amps) 0 to 1
  • Current Limits 0% to 100%
  • Ripple Volts Regulation 100 mVpp
  • Line Volts Regulation Greater Than or Equal To 1.00%
  • Load Regulation Greater Than or Equal To 1.00 %
  • Line Regulation Less Than0.01% + 1mA
  • Meter Type Digital
  • Input Voltage 100-240VAC
  • Input Frequency (Hz) 47 to 63
  • Protection Over Current and Over Voltage
  • Connection Banana Plug
  • Display Digital
  • Includes Power Cord and Instructions
  • Manufacturers Warranty Length 1 yr.
  • Calibration Certificate No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.