Skip Content

TP
LASCAR

Digital Panel Meter,LCD,7 to 14VDC

  • Item # 20FP89
  • My Part #
  • Mfr. Model # DPM-950
  • Catalog Page # N/A
  • UNSPSC # 41113637
Digital Panel Meter,LCD,7 to 14VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $119.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.169 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Panel Meter
  • Type DC Voltage
  • Input Range 7 to 14VDC
  • Accuracy +/-0.05%
  • Display Span 1999
  • Display Digits 4
  • Display LCD
  • True RMS No
  • Excitation No
  • Use With Mfr. No. BEZ 900-IP
  • Fits 72mm x 40mm DIN Cutout
  • Connector Type Pin Terminal
  • Process Connection No
  • Power Required 7 to 14VDC
  • Interface IDC
  • NEMA Rating BS EN61010
  • Depth 1"
  • Mounting Panel Cutout
  • Style Panel
  • Includes Mounting and Pin Brackets
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.