C3
LASCAR

AC/DC Data Logger,Millivolt,Current,USB

  • Item # 20PD26
  • My Part #
  • Mfr. Model # EL-USB-ACT
  • Catalog Page # N/A
  • UNSPSC # 41113613
AC/DC Data Logger,Millivolt,Current,USB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $196.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.58 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC/DC Current Logger
  • Voltage Range 0 to 783 AC
  • Voltage Accuracy +/-2%
  • Current Range 0 to 723A
  • Current Accuracy +/-2%
  • True RMS Yes
  • Phase Single
  • Power Source (2) AA Batteries
  • Recording Capacity 127,000 Readings
  • Voltage Logging Yes
  • Current Logging Yes
  • Neutral Current Logging No
  • Voltage Event Logging Yes
  • Power Logging Yes
  • Total Power Logging Yes
  • Energy Logging No
  • Flicker Logging No
  • Voltage Harmonics Logging No
  • Current Harmonics Logging No
  • Interharmonics Logging No
  • Voltage THD Logging No
  • Current THD Logging NO
  • Crest Factor Logging No
  • Unbalance Logging No
  • Frequency Logging No
  • Special Features Readout in Currency
  • Safety Rating CE
  • Interface USB
  • Software Required Included
  • Display LCD
  • RMS Current No
  • RMS Voltage No
  • Includes Batteries, Lanyard, Instructions, USB Cable
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.