Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LARSON ELECTRONICS LLC

Temp Job Site Light, 277V, 150W, 12,000L

  • Item# 31KZ67
  • Mfr. Model# EPL-TP-1X150LED-100
  • Catalog Page# 661
  • UNSPSC# 39111516
Temp Job Site Light,277V,150W,12,000L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,233.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This temporary job site light features a light head mounted to a unit fabricated from nonsparking aluminum and hardware.

View More

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 1
  • Voltage 120/277VAC
  • Lamp Watts 150
  • Lumens 12,000
  • Color Blue
  • Base Style Quadpod
  • Lamp Included No
  • Rated Life 60,000 hr.
  • Cord Length 100 ft.
  • NEC Cord Designation SOOW
  • NEMA Plug Configuration 5-15P
  • Gauge/Conductor 16/3
  • Guard Type Tempered Glass
  • Magnetic Pull None
  • Max. Height 150"
  • Replacement Lamp No
  • Features -40 to 65 Degrees C Operating Temperature Range, Non sparking wheeled aluminum quadpod mounting
  • Includes Wheel Kit, Cord, EXP Plug, Quadpod Tower
  • Standards ETL Listed, UL, cETL Listed, Class 1 Division 1 Groups C and D
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.