Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LARSON ELECTRONICS LLC

2334 Lumens Hazardous Location Floodlight, Clear Anodized, LED Replacement For 300W

  • Item # 20LN52
  • My Part #
  • Mfr. Model # HAL-31-LV-FL
  • Catalog Page # 451
  • UNSPSC # 39111902
2334 Lumens Hazardous Location Floodlight, Clear Anodized, LED Replacement For 300W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,244.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for indoor and outdoor general and task lighting of Class 1 Division 2 Groups A, B, C, and D hazardous and nonhazardous wet locations. Use where flammable gases and vapors or combustible dusts may be present. Lamp included.

View More

Technical Specs

  • Item Hazardous Location Floodlight
  • Fixture Voltage 12 to 24
  • Lumens Per Watt 77.8
  • Color Temp. 6000K
  • Fixture Rated Life 100,000 hr.
  • Fixture Length 7-1/4"
  • Fixture Width 3-1/8"
  • Fixture Height 7-7/8"
  • Housing Finish Clear Anodized
  • Mounting Adjustable U-Bracket
  • Light Distribution Flood
  • Lumens 2334
  • Housing Material Copper-Free Aluminum
  • CRI 85
  • Fixture Lens Material Acrylic
  • Warranty 1 Year
  • Standards Class 1 Div 2 Groups A,B,C,D; T3 Temp; IP66; Conforms UL1598; CSA 22.2 No. 250.0 CAN/US
  • Includes Adjustable U-Bracket Mount, Wire Whip
  • LED Replacement For 300W
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.