Skip Content

TP
LARSON ELECTRONICS LLC

Hazardous Location Fixture,400W

  • Item # 20LN59
  • My Part #
  • Mfr. Model # HAL-PRM-400W-MH
  • Catalog Page # N/A
  • UNSPSC # 39111902
Hazardous Location Fixture,400W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,379.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 26.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hazardous Location Lighting Fixtures
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide
  • Lamp Quantity 0
  • Bulb Designation MH400/ED28
  • Lamp Watts 400
  • Fixture Wattage 400
  • Voltage 120/277VAC
  • Description/Special Features Wide Area Flood Light
  • Lamp Included No
  • Ambient Temp. Range -20 Degrees to 70 Degrees C
  • Housing Material Copper-Free Aluminum
  • Housing Finish Powder Coated
  • Lens Material Tempered Glass
  • Finish Brown
  • Mounting Adjustable U-Bracket
  • Length 14-1/2"
  • Height 13-9/64"
  • Includes Adjustable U-Bracket Mount
  • Width 10-7/8"
  • Standards UL 844 Class 1 Div 2 Groups A,B,C,D; T1 Temp; Conforms UL1598
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.