Skip Content
TP
LARSON ELECTRONICS LLC

Hazardous Location Fixture, T8-LED, 112W

  • Item # 20LN18
  • Mfr. Model # HALS-48-4L-LED
  • Catalog Page # 467
  • UNSPSC # 39111902
Hazardous Location Fixture,T8-LED,112W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,414.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 58.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for indoor and outdoor general and task lighting of Class 1 Division 2 Groups A, B, C, and D hazardous and nonhazardous wet locations. Use where flammable gases and vapors or combustible dusts may be present. Lamp included.

View More

Technical Specs

  • Item Hazardous Location Lighting Fixtures
  • Lamp Type LED
  • Lamp Quantity 4
  • Bulb Designation T8-LED, 4FT
  • Lamp Watts 28
  • Suggested Lamp Item No. LEDT8-28W-V1
  • Fixture Wattage 112
  • Voltage 120/277VAC
  • Description/Special Features Wide Area Beam Spread, 50,000 hr. LED Life
  • Lamp Included Yes
  • Ambient Temp. Range -40 Degrees to 65 Degrees C
  • Housing Material 16 Gauge Steel
  • Housing Finish Powder Coated
  • Lens Material Tempered Glass
  • Finish White
  • Mounting Pendant/Surface
  • Length 55-3/8"
  • Height 11-13/16"
  • Includes LED Bulbs, Pendant and Wall/Ceiling/Flat Surface Mounting Brackets, 3/4" NPT Hub Size
  • Width 15-23/32"
  • Standards UL 844 Class 1 Div 2 Groups A,B,C,D; Class 2 Div 2 Groups F,G; UL 595 Marine; cUL listed for Canada; T4 Temp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.