Skip Content
TP
LARSON ELECTRONICS LLC

Hazardous Location Fixture, T8,64W

  • Item # 20LN10
  • Mfr. Model # HALSS-48-2L-T8-PND
  • Catalog Page # N/A
  • UNSPSC # 39111901
Hazardous Location Fixture,T8,64W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,862.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 35.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hazardous Location Lighting Fixtures
  • Fixture Type Hazardous Location
  • Lamp Type Fluorescent
  • Lamp Quantity 2
  • Bulb Designation T8, 4FT
  • Lamp Watts 32
  • Fixture Wattage 64
  • Voltage 120/277VAC
  • Description/Special Features Adjustable Angle Mount Class 1 Div 2, 50,000 hr. LED Life with Emergency Battery, Rig Light
  • Lamp Included Yes
  • Ambient Temp. Range -20 Degrees to 70 Degrees C
  • Housing Material 304 Stainless Steel
  • Housing Finish Stainless Steel
  • Lens Material Acrylic
  • Finish Stainless Steel
  • Mounting Pendant
  • Length 54-21/32"
  • Height 6-27/64"
  • Includes T8 Bulbs, Pendant Mount Brackets, 3/4" NPT Hub Size
  • Width 9-49/64"
  • Standards UL 844 Class 1 Div 2 Groups A,B,C,D; UL 1598A Marine; cUL listed for Canada; T4 Temp; Meets USCG Specifications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.