Skip Content
DG
LARSON ELECTRONICS LLC

150W LED Floor Stand Temporary Job Site Light, Blue, 12,000 Lumens

  • Item # 31KZ66
  • My Part #
  • Mfr. Model # EPL-BS-161M-100
  • Catalog Page # 534
  • UNSPSC # 39111516
Temp Job Site Light,277V,150W,12,000L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This temporary job site light features a light head mounted to a unit fabricated from nonsparking aluminum and hardware.

View More

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Floor Stand
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 12,000
  • Number of Lamp Heads 1
  • Cord Length - Job Site Lighting 100 ft.
  • Max. Extension Height 23-1/4"
  • Light Technology LED
  • Light Distribution - Job Site Lighting Flood
  • IP Rating IP67
  • Safety Rated Class I, Div. 1
  • Safety Rating Class I, Divisions 1 & 2, Groups C & D; Class II, Divisions 1 & 2, Groups E, F & G; Class III, Divisions 1 & 2; UL 844; UL 1598; CAN/C22.2 No. 137; CAN/C22.2 No. 250.0; CAN/C22.2 No. 30-M; T5 Temperature Rating; Paint Spray Booth Approved; IEC 60529; IP67; Listed for United States & Canada
  • Voltage 120/277VAC
  • Lamp Watts 150
  • Color Blue
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included No
  • Rated Life 60,000 hr.
  • NEC Cord Designation SOOW
  • Gauge/Conductor 16/3
  • NEMA Plug Configuration 5-15P
  • Guard Type Tempered Glass
  • Replacement Lamp No
  • Features -40 to 65 Degrees C Operating Temperature Range, Triangular shaped aluminum base stand mounting
  • Includes A Frame, Light Head, Cord, EXP Plug
  • Standards cETLus, UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms