Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
RUBBERMAID

35 gal. Square Brown Trash Can

  • Item# 4KFP8
  • Mfr. Model# FG397000DWOOD
  • Catalog Page# N/A
  • UNSPSC# 47121702
35 gal. Square Brown Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,021.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 51.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Rubbermaid Commercial Landmark Series® dome-top trash container year-round, in indoor and outdoor areas, including stadiums, parks, and shopping malls. This trash can features hands-free disposal on 4 sides and a high-volume capacity. Break-resistant polycarbonate resists scratches, impacts, and certain chemicals. UV stabilizer minimizes fading and discoloring. Hinged top and stay-open strap for easy maintenance and access to the rigid plastic liner. Add compatible aggregate panels (Nos. 5M857 and 5M858, sold separately) to enhance your environment.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 35 gal.
  • Primary Container Color Brown
  • Height 40"
  • Trash Can Dia./Width 26"
  • Opening Closure Type Stays Open
  • Container Depth 26"
  • Series Landmark Series(R)
  • Basic Container Material Plastic
  • Specific Container Material Polycarbonate
  • Top Design Canopy
  • Container Strength Heavy Duty
  • Finish UV Protectant
  • Lid Options No Lid
  • Includes Rigid Plastic Liner, Panels Sold Separately, Hinged Hood With a Stay-Open Strap for Easy Access to Rigid Liner
  • Features Openings On All Four Sides For Convenient Refuse Collection. Hinged Hood With A Stay-Open Strap For Easy Access To Rigid Liner. Rainhood Cover Allows For Year-Round Container Use.
  • Standards ADA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.