Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

20 gal. Landmark Series®, Brown, Polycarbonate, Ash/Trash Can

  • Item# 4KFR3
  • Mfr. Model# FG396600DWOOD
  • Catalog Page# N/A
  • UNSPSC# 47121702
20 gal. Landmark Series®, Brown, Polycarbonate, Ash/Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $531.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Rubbermaid Commercial Landmark Series® classic ash/trash can year-round, in indoor and outdoor areas. This cigarette/trash can features a dome top with hands-free disposal on 4 sides, large trash capacity, and an ashtray for smoking management. Break-resistant polycarbonate receptacle has a convenient hinged top and stay-open strap for easy maintenance and access to the rigid plastic liner. UV stabilizers minimize fading and discoloring. Add compatible aggregate panels (Nos. 5M857 and 5M858, sold separately) to enhance your environment.

View More

Technical Specs

  • Item Ash/Trash Can
  • Container Mounting Style Free-Standing
  • Capacity 20 gal.
  • Color Brown
  • Container Strength Heavy Duty
  • Material Polycarbonate
  • Finish UV Protectant
  • Container Depth 21"
  • Width 21"
  • Height 30-1/2"
  • Shape Square
  • Top Design Sand Urn
  • Number of Openings 1
  • Optional Liner 3569
  • Standards ADA Compliant
  • Series Landmark
  • Includes Rigid Plastic Liner, Panels Sold Separately
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.