ST
LANDAU

Warmup Jacket, M, Navy, 31-1/2 In. L

  • Item # 3NDU2
  • My Part #
  • Mfr. Model # 7551BNP MEDIUM
  • Catalog Page # N/A
  • Catalog Group # D2481
  • UNSPSC # 46181532
Warmup Jacket, M, Navy, 31-1/2 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.77 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Warmup Jacket
  • Gender Men's
  • Size M
  • Color Navy
  • Material Polyester/Cotton
  • Fits Chest Size 38" to 40"
  • Closure Type Snaps
  • Cuff Style Knit
  • Length 31-1/2"
  • Pockets 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Chile, United Kingdom, Ireland, and Norway.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Warmup Jacket,M,Navy,31-1/2 In. L is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Last along time very durable! I have been buying Landau nursing uniforms for 15 years!
Date published: 2017-11-11
  • y_2018, m_9, d_17, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3NDU2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.