Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
LANDAU

Scrub Cargo Pants,Mens,XL,Navy

  • Item # 3NDA3
  • My Part #
  • Mfr. Model # 8555BNPXLRG
  • Catalog Page # N/A
  • Catalog Group # E5133
  • UNSPSC # 42131608
Scrub Cargo Pants,Mens,XL,Navy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Scrub Cargo Pants
  • Gender Men's
  • Size XL
  • Color Navy
  • Material Polyester/Cotton
  • Fits Waist Size 40 to 42"
  • Closure Type Drawstring
  • Cuff Style Open
  • Pockets 5
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Chile, United Kingdom, Ireland, and Norway.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Scrub Cargo Pants,Mens,XL,Navy is rated 4.9 out of 5 by 9.
Rated 5 out of 5 by from Comfort and looks As always, Landau never disappoints. Wears well and always looks neat and professional. [This review was collected as part of a promotion.]
Date published: 2018-05-06
Rated 5 out of 5 by from Some seam issues A couple of the seams where the cargo pockets were attached began to come apart. Nothing huge as I stitched them back together, but all in all a great pair of pants. [This review was collected as part of a promotion.]
Date published: 2018-05-06
Rated 4 out of 5 by from Comfy, elastic waist though These are nice and comfortable. They have great pockets which also are really nice. Not a fan of elastic waist pants, they never quite feel secure. [This review was collected as part of a promotion.]
Date published: 2018-05-05
Rated 5 out of 5 by from Great fit These Men's Cargo Pants fit true to size. They are very comfortable. Perfect weight material. [This review was collected as part of a promotion.]
Date published: 2018-05-01
Rated 5 out of 5 by from My favorite Always have like these Landau pants for the extra pockets for my "walking toolbox" at work. Fabric is breathable and keeps me comfortable. I don't feel much difference compared with prior fabrics, but that's a good thing in this case! [This review was collected as part of a promotion.]
Date published: 2018-05-01
Rated 5 out of 5 by from Perfect fit. I would recommend these pants to everyone. Perfect fit in every way. [This review was collected as part of a promotion.]
Date published: 2018-04-30
Rated 5 out of 5 by from Nice fit and feels nice These are really nice! They fit good. They feel good. What else can I say?
Date published: 2018-04-20
Rated 5 out of 5 by from Only scrub pant my husband will wear. Great quality. Nice pockets and they wear very well. These are the only scrubs my husband will wear.
Date published: 2018-02-03
  • y_2018, m_7, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_9
  • loc_en_US, sid_3NDA3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.