Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LANDAU

Lab Jacket, L, Teal, 32 In. L

  • Item# 6DTJ8
  • Mfr. Model# 1140 BTP
  • Catalog Page# N/A
  • Catalog Group# D9881
  • UNSPSC# 46181512
Lab Jacket,L,Teal,32 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lab Coats and Jackets

Technical Specs

  • Item Lab Jacket
  • Gender Men's
  • Size L
  • Fits Chest Size 42" to 44"
  • Color Teal
  • Material Polyester/Cotton
  • Length 32"
  • Closure Type Zipper
  • Fabric Weight 5.25 oz.
  • Number of Pockets 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Chile, United Kingdom, Ireland and Norway.

  • This item is restricted for international sale.

Alternate Search Terms