TP
LANDAU

Lab Coat, XS, White, 28-1/2 In. L

  • Item # 6DTK7
  • My Part #
  • Mfr. Model # 8708 WWY
  • Catalog Page # N/A
  • Catalog Group # D9882
  • UNSPSC # 46181532
Lab Coat, XS, White, 28-1/2 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lab Coat
  • Gender Women's
  • Size XS
  • Fits Chest Size 41"
  • Color White
  • Material Polyester/Cotton Poplin
  • Length 28-1/2"
  • Closure Type Buttons
  • Fabric Weight 5.5 oz.
  • Number of Pockets 4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Chile, United Kingdom, Ireland, and Norway.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Lab Coat,XS,White,28-1/2 In. L is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Comfy & Professional I received this lab coat a few weeks ago. And I wear it 5 days a week for work. Its is so comfy, easy to wash & wear also. Has 2 side pockets which are great for pens, stethoscope or whatever you might have to put in them. Plus a pocket on the left chest area. Great to hang a name tag from or put a pen in. I highly recommend this for anyone looking for a comfy but professional looking lab coat. [This review was collected as part of a promotion.]
Date published: 2018-08-20
  • y_2019, m_2, d_22, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6DTK7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.