Skip Content
DV
LANDAU

Collared Lab Coat,S,Blue,35 In. L

  • Item # 3NDY1
  • My Part #
  • Mfr. Model # 3163BNP-38
  • Catalog Page # N/A
  • Catalog Group # D2432
  • UNSPSC # 46181532
Collared Lab Coat,S,Blue,35 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Collared Lab Coat
  • Gender Men's
  • Size S
  • Fits Chest Size 38"
  • Color Blue
  • Material Polyester/Cotton
  • Length 35"
  • Closure Type Buttons
  • Cuff Style Open
  • Fabric Weight 5.25 oz.
  • Number of Pockets 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Chile, United Kingdom, Ireland, and Norway.

  • This item is restricted for international sale.

Related Products