Skip Content

WV
LANDAU

Collared Lab Coat,L,Blue,35 In. L

  • Item # 3NDT2
  • My Part #
  • Mfr. Model # LS 3163 CBP-46
  • Catalog Page # N/A
  • Catalog Group # D2432
  • UNSPSC # 46181532
Collared Lab Coat,L,Blue,35 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Collared Lab Coat
  • Gender Men's
  • Size L
  • Fits Chest Size 46"
  • Color Blue
  • Material Polyester/Cotton
  • Length 35"
  • Closure Type Buttons
  • Cuff Style Open
  • Fabric Weight 5.25 oz.
  • Number of Pockets 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Chile, United Kingdom, Ireland, and Norway.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products