Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LANAIR

Waste Oil Heater w/6" Wall Kit, 200K BtuH

  • Item# 4LFV3
  • Mfr. Model# MX200D
  • Catalog Page# N/A
  • UNSPSC# 40101819
Waste Oil Heater w/6" Wall Kit,200K BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Waste Oil Heaters

Technical Specs

  • Item Waste Oil Heater
  • Ductable/Nonductable Nonductable
  • BtuH 200,000
  • Fuel Use 1.44 gph
  • Heating Area 5000 sq. ft.
  • Voltage 120
  • Cabinet Size 24 x 40-1/2 x 46-3/4"
  • Air Flow 2600 cfm
  • Cabinet Material Fine Grain Galvinized Steel
  • Combustion Chamber 12 ga., Cold Rolled Steel
  • Chimney Location Top/Left
  • Tank Capacity 215 gal.
  • Requires Less than a 16 ft. Eave
  • Standards UL
  • Includes Tank, Chimney Cap, (3) 36 Class A Chimney Pipes, Adjustable Wall Strap, Class A Tee With Cap, 6" Class A Chimney Pipe, Tee Support Bracket, 18" Class A Chimney Pipe, Finishing Collar, 14" Slip Connector, (2) 24" Black Pipe"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item has been restricted from sale in the following states: CA and DC

  • This item is restricted for international sale.

Alternate Search Terms