Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LANAIR

Waste Oil Heater, Nonductable, 150K BtuH

  • Item# 4LFU3
  • Mfr. Model# MX150
  • Catalog Page# N/A
  • UNSPSC# 40101819
Waste Oil Heater,Nonductable,150K BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Waste Oil Heaters

Product Details

Used/Waste Oil-Fired Unit Heaters

• 120V
Fueled by used engine oil and transmission fluid. Heaters have internal blowers and adjustable locking louvers. Each includes secondary air regulator, oil bypass regulator, pump assembly, oil supply strainer, primary waste oil strainer, check valve, barometric damper, and thermostat. UL Listed. Models without roof or wall kit require Class A chimney pipe and an indoor oil storage tank with max. 12-ft. lift to be located within 20 ft. of the burner.

View More

Technical Specs

  • Item Waste Oil Heater
  • Ductable/Nonductable Nonductable
  • BtuH 150,000
  • Fuel Use 1.07 gph
  • Heating Area 3500 sq. ft.
  • Voltage 120
  • Cabinet Size 24 x 40-1/2 x 46-3/4"
  • Air Flow 2400 cfm
  • Cabinet Material Fine Grain Galvinized Steel
  • Combustion Chamber 12 ga., Cold Rolled Steel
  • Chimney Location Top/Left
  • Requires 6" Class A Chimney Pipe, Indoor Oil Storage Tank Held at Temperatures Above 50 F and within 20 ft. of Burner with a Maximum 12 ft. Lift
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item has been restricted from sale in the following states: CA and DC

  • This item is restricted for international sale.

Alternate Search Terms