Skip Content

DV
LAMP

Torque Hinge With Holes, Chrome Finish, Square Corners, 2-9/16" x 2-9/16"

  • Item # 5ENW4
  • My Part #
  • Mfr. Model # SK-T-ZA-1CR
  • Catalog Page # N/A
  • UNSPSC # 31162403
Torque Hinge with Cover,2-9/16 In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The Lamp® torque hinge features constant friction torque throughout its entire 180° range of motion and is made specifically for holding and positioning monitors, displays, lids, etc. in most indoor applications. The zinc alloy construction is corrosion-resistant.
• Includes optional plastic cover for clean appearance
• Recommended for use in pairs

Note: Lubricant should not be applied on hinge.

View More

Technical Specs

  • Item Torque Hinge
  • Material Zinc Alloy
  • Finish Chrome
  • Load Capacity 26.0 lb.
  • Holes With
  • Holes per Leaf 3
  • Ligature Resistant No
  • Range of Motion 180 Degrees
  • Orientation Non Handed
  • Door Leaf Height 2-9/16"
  • Frame Leaf Height 2-9/16"
  • Door Leaf Width 11/16"
  • Frame Leaf Width 11/16"
  • Door Leaf Thickness 0.250"
  • Frame Leaf Thickness 0.250"
  • Corners Square
  • Hardware Not Included
  • Pin Dia. 19/32"
  • Pin Material Steel
  • Pin Type Nonremovable
How can we improve our Technical Specifications?

Compliance and Restrictions

None