Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
LAMP

Torque Hinge With Holes, Stainless Steel Finish, Rounded Corners, 23/32" x 1-1/32"

  • Item# 5ENU7
  • Mfr. Model# HG-TA20R
  • Catalog Page# N/A
  • UNSPSC# 31162403
Torque Hinge With Holes, Stainless Steel Finish, Rounded Corners, 23/32" x 1-1/32" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $29.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.07 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Lamp® free-stop torque hinge features constant friction torque throughout its entire 279° range of motion and is made specifically for holding and aiming LCD monitors, stationary cameras, displays, televisions, etc. in most indoor applications. The stainless steel construction is corrosion-resistant.

View More

Technical Specs

  • Item Torque Hinge
  • Material Stainless Steel
  • Finish Stainless Steel
  • Load Capacity 18.0 lb.
  • Holes With
  • Holes per Leaf 2
  • Ligature Resistant No
  • Range of Motion 279 Degrees
  • Orientation Right Hand
  • Door Leaf Height 21/32"
  • Frame Leaf Height 23/32"
  • Door Leaf Width 1-1/32"
  • Frame Leaf Width 1-1/32"
  • Door Leaf Thickness 0.094"
  • Frame Leaf Thickness 0.094"
  • Corners Rounded
  • Hardware Not Included
  • Pin Type Nonremovable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.