Skip Content

NC
LAMP

Non Handed Pivot Hinge With Holes, Screw-On Mounting, Stainless Steel Finish

  • Item # 4WEA1
  • My Part #
  • Mfr. Model # WP-1L
  • Catalog Page # N/A
  • UNSPSC # 31162403
Overlay Pivot Hinge,43/64 In H,0.062 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.05 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Intended for small cabinetry applications, this easy-opening Lamp® inset door pivot hinge is made from corrosion-resistant stainless steel and provides simple, easy face-to-face mounting. Recommended for use in pairs; simply screw to the back face of the door and the front face of the cabinet frame—one upper and one lower.
• Max. door weight: 3.9 lb./pair
• Mounting hardware not included

View More

Technical Specs

  • Item Pivot Hinge
  • Material Stainless Steel
  • Finish Stainless Steel
  • Load Capacity 3.9 lb.
  • Holes With
  • Holes per Leaf 3
  • Ligature Resistant No
  • Range of Motion 270 Degrees
  • Orientation Non Handed
  • Door Leaf Thickness 0.063"
  • Frame Leaf Thickness 0.063"
  • Corners Square
  • Hardware Not Included
  • Mounting Screw-On
  • Pin Dia. 1/8"
  • Pin Material Stainless Steel
  • Pin Type Nonremovable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.