Navigation Menu New

Access My Account, Order History, Lists and more here.

4WRW8 SND-50/M UNSPSC # 31162801

304 Stainless Steel Edge Pull Handle with Polished Finish, Natural; Hardware Included

  • Item # 4WRW8
  • Mfr. Model # SND-50/M
  • UNSPSC # 31162801
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

304 Stainless Steel Edge Pull Handle with Polished Finish, Natural; Hardware Included

  • Item # 4WRW8
  • Mfr. Model # SND-50/M
  • UNSPSC # 31162801
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Edge Pull Handle
  • Load Rated (Y/N) N
  • Mounting Type Threaded Holes
  • Material 304 Stainless Steel
  • Finish Polished
  • Projection 1 1/2 in
  • Grip Dia. 45/64 in
  • Grip Thickness 3/32 in
  • Screw Size 3.1 x 20
  • Overall Length 1 31/32 in
  • Color Natural
  • Grip Height 45/64 in
  • Grip Length 1 31/32 in
  • Hardware Included
Back to Top