ST
LAMOTTE

pH/TDS/Salt Meter, (4)CR2032 Batteries

  • Item # 45KP32
  • My Part #
  • Mfr. Model # 1766
  • Catalog Page # N/A
  • UNSPSC # 41115603
pH/TDS/Salt Meter, (4)CR2032 Batteries close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $205.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item pH/TDS/Salt Meter
  • pH Range 0.00 to 14.00
  • Electric Conductivity Range 0 to 199.9 uS (Conductivity), 200 to 1999 uS, 2.0 to 19.9 mS, 0 to 9,999ppm (TDS), 0-9,999 ppm (Salinity)
  • TDS Range 0 to 99.96 ppm, 100 to 999 pm, 1.0 to 9.99 ppt
  • Waterproof Yes
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 32 Degrees to 149 Degrees F
  • Salinity Range 100 to 999 ppm
  • Operating Temp. Range (F) 32 Degrees to 149 Degrees
  • Operating Temp. Range (C) 32 Degrees to 149 Degrees
  • Display LCD
  • Auto Power Off Yes
  • Memory 25 Readings
  • Temperature Compensation Range 32 Degrees to 149 Degrees F
  • Calibration 1, 2 or 3 Point
  • Probe Compensation ATC
  • pH Accuracy +/-0.01
  • Salinity Accuracy +/-1%
  • Temp. Accuracy +/-1.8 Degrees F/C
  • Electric Conductivity Resolution 0.1 uS
  • pH Resolution 0.01
  • TDS Resolution 0.1 ppm
  • Salinity Resolution 0.1ppm
  • Temp. Resolution 0.1 Degrees F or Degrees C
  • Power Source (4) CR2032 Batteries
  • Manufacturers Warranty Length 6 mo.
  • Range 0 to 199.9 uS (Conductivity), 200 to 1999 uS, 2.0 to 19.99 mS
  • Number of Tests 25
  • Testing Parameter pH/Cond
  • Sub-Category Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.