Skip Content

DG
LAMOTTE

Water Test Kit

  • Item # 41V895
  • My Part #
  • Mfr. Model # 5921-03
  • Catalog Page # N/A
  • UNSPSC # 60104202
Water Test Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Water Test Kit
  • Type Water Pollution Kit 2
  • Test System Visual Color Comparitors and Titrations
  • Number of Tests 50
  • Includes Three Handbooks on Water Quality and Report Forms
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, CA, GU, HI, and PR.