Skip Content
WG
LAMOTTE

Water Test Education Kit Refill

  • Item # 3VDR4
  • Mfr. Model # R-5854-01
  • Catalog Page # N/A
  • UNSPSC # 41104007
Water Test Education Kit Refill close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Reagents and Refills

Technical Specs

  • Item Water Test Education Kit Refill
  • Type pH, Turbidity, Dissolved Oxygen and Temperature
  • Includes Reagents To Perform 50 Tests.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms