ST
LAMOTTE

Test Strip 1 EA Testing Parameter: Bromine Range: 0 to 10 ppm

  • Item # 4EVZ6
  • My Part #
  • Mfr. Model # 2977-12-PT
  • Catalog Page # 2702
  • UNSPSC # 41113035
Test Strip  1 EA Testing Parameter: Bromine Range: 0 to 10 ppm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Consumables~Chemical Test Strips


$16.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Monitors water without reagents or full field kits. Use for drinking water, foodbeverage processing, and poolspa water monitoring.

View More

Technical Specs

  • Item Test Strip
  • Type Pool 5-Way
  • Testing Parameter Bromine
  • Range 0 to 10 ppm
  • Testing Parameter Two Alkalinity
  • Range Two 0 to 180 ppm
  • Testing Parameter Three Free and Total Chlorine
  • Range Three 0 to 10 ppm
  • Testing Parameter Four Hardness
  • Range Four 50 to 800 ppm
  • Testing Parameter Five pH
  • Range Five 6.8 to 8.4
  • Number of Tests 50
  • Length 5 in
  • Includes Color Chart Label
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products