Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LAMOTTE

Multi-test Colorimeter, Pool Kit

  • Item# 4EVT7
  • Mfr. Model# 2056
  • Catalog Page# N/A
  • UNSPSC# 41115311
Multi-test Colorimeter,Pool Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $237.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-test Colorimeter
  • Type Pool Kit
  • pH Range 6.5 to 8.5
  • pH Accuracy +/-0.2%
  • pH Resolution 0.1
  • Free Chlorine 0 to 10 PPM
  • Total Chlorine 0 to 10 PPM
  • Chlorine Resolution 0.1 PPM
  • Chlorine Accuracy +/-2% of Full Scale
  • Display LCD
  • Power Source 2 AA Batteries
  • Includes Reagents for 144 Tests, Reagents for 50 Cyanuric Acid Tests, Sample Vials, Batteries, Carrying Case and Instructions
  • Manufacturers Warranty Length 6 Months on Meter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Multi-test Colorimeter,Pool Kit is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Very simple, one push button operation. Quick digital test results. Much better than trying to judge color change with paper or solution test kits.
Date published: 2013-01-10
Rated 5 out of 5 by from This is a great product. It makes maintaning my commercial pool so much easier than guessing at colors. Can't be beat for the price. Very easy to use and accurate. I would recommend this product for any pool owner residential or commercial.
Date published: 2012-07-23
  • y_2017, m_3, d_23, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_4EVT7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.